Shop BALDWIN
See all product information
Create Account
Baltimore Lifetime Bright Nickel Handlesets Lifetime Bright Nickel
- Mfr # 6767.055.KC
- Zoro # G1458202
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Bright Nickel
Series
Estate
Length
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6767.055.KC
- Zoro #
- G1458202
- UPC #
- -
- Country of Origin
- China
- Item
- Baltimore Lifetime Bright Nickel Handles
- Location Type
- Interior
- Material
- Brass
- Finish
- Bright Nickel
- Series
- Estate
- Color
- Lifetime Bright Nickel
Dimensions
- Length
- 0
- Width
- 0
- Height
- 0
Description
Item Baltimore Lifetime Bright Nickel Handles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.