
Baltimore Lifetime Bright Nickel Handlesets Lifetime Bright Nickel
Mfr # 6767.055.KN
Zoro # G1458272
product price: $286.40
/ea
Free Shipping & Returns
Key Features
Material
Brass
Series
Estate
Weight
0.3
Height
1
Length
11.9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6767.055.KN
Zoro #
G1458272
UPC #
-
Country of Origin
China
Dimensions
Height
1
Length
11.9
Width
3.5
Details
Item
Baltimore Lifetime Bright Nickel Handles
Material
Brass
Series
Estate
Weight
0.3
Color
Lifetime Bright Nickel
Description
Item Baltimore Lifetime Bright Nickel Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.