Baltimore Lifetime Satin Nickel Handlesets Lifetime Satin Nickel

  • Mfr # 6767.056.KC

  • Zoro # G1458211


product price: $286.40
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Material
Brass
Finish
Satin Nickel
Series
Estate
Height
2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6767.056.KC
Zoro #
G1458211
UPC #
-
Country of Origin
China

Dimensions

Height
2.1
Width
3.4
Length
12

Details

Item
Baltimore Lifetime Satin Nickel Handlese
Location Type
Interior
Material
Brass
Finish
Satin Nickel
Series
Estate
Color
Lifetime Satin Nickel
Weight
0.3

Description

Item Baltimore Lifetime Satin Nickel Handlese

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.