Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baltimore Satin Black Handlesets Satin Black

  • Mfr # 6767.190.KC

  • Zoro # G1458473


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
2.1
Length
12
Color
Satin Black
Width
3.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6767.190.KC
Zoro #
G1458473
UPC #
-
Country of Origin
China

Dimensions

Height
2.1
Length
12
Width
3.4

Details

Series
Estate
Item
Baltimore Satin Black Handlesets Satin B
Color
Satin Black
Material
Brass

Description

Item Baltimore Satin Black Handlesets Satin B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.