Baltimore Satin Black Handlesets Satin Black
Mfr # 6767.190.KN
Zoro # G1458482
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Satin Black
Series
Estate
Style
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6767.190.KN
Zoro #
G1458482
UPC #
-
Country of Origin
China
Dimensions
Length
12
Height
2.1
Width
3.4
Details
Item
Baltimore Satin Black Handlesets Satin B
Location Type
Interior
Material
Brass
Finish
Satin Black
Series
Estate
Style
Knob
Color
Satin Black
Description
Item Baltimore Satin Black Handlesets Satin B
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.