Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baltimore Unlacquered Brass Handlesets Unlacquered Brass

  • Mfr # 6767.031.KN

  • Zoro # G1458631


product price: $286.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Material
Brass
Length
11.9
Color
Unlacquered Brass
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6767.031.KN
Zoro #
G1458631
UPC #
-
Country of Origin
China

Dimensions

Length
11.9
Width
3.5
Height
1

Details

Series
Estate
Item
Baltimore Unlacquered Brass Handlesets U
Material
Brass
Color
Unlacquered Brass
Weight
0.3

Description

Item Baltimore Unlacquered Brass Handlesets U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.