Zoro Homepage

Barclay / Bristol Life SN Hsets Life SN

  • Mfr # 6991.056.KN

  • Zoro # G1459121


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Width
3.1496
Height
0.8661
Length
11.8898
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6991.056.KN
Zoro #
G1459121
UPC #
-
Country of Origin
China

Dimensions

Width
3.1496
Height
0.8661
Length
11.8898

Details

Item
Barclay / Bristol Life SN Hsets Life SN
Material
Brass
Series
Estate
Color
Lifetime Satin Nickel

Description

Item Barclay / Bristol Life SN Hsets Life SN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.