Barclay / Bristol Lifetime Satin Brass Handlesets Lifetime Satin Brass
Mfr # 6991.044.KN
Zoro # G1459094
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Satin Brass
Series
Estate
Style
Bristol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6991.044.KN
Zoro #
G1459094
UPC #
00823079434855
Country of Origin
China
Dimensions
Width
3
Height
1
Length
11.6
Details
Item
Barclay / Bristol Lifetime Satin Brass H
Location Type
Interior
Material
Brass
Finish
Satin Brass
Series
Estate
Style
Bristol
Color
Lifetime Satin Brass
Description
Item Barclay / Bristol Lifetime Satin Brass H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.