Barclay / Bristol Venetian Bronze Handlesets Venetian Bronze
Mfr # 6991.112.KN
Zoro # G1459639
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Venetian Bronze
Series
Estate
Style
Bristol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6991.112.KN
Zoro #
G1459639
UPC #
-
Country of Origin
China
Dimensions
Height
1.1
Width
3.1
Length
11.9
Details
Item
Barclay / Bristol Venetian Bronze Handle
Location Type
Interior
Material
Brass
Finish
Venetian Bronze
Series
Estate
Style
Bristol
Color
Venetian Bronze
Description
Item Barclay / Bristol Venetian Bronze Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.