Barclay / Bristol Vintage Brass Handlesets Vintage Brass
Mfr # 6991.033.KT
Zoro # G1459575
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Vintage Brass
Series
Estate
Style
Bristol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6991.033.KT
Zoro #
G1459575
UPC #
00884011035943
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Barclay / Bristol Vintage Brass Handlese
Location Type
Interior
Material
Brass
Finish
Vintage Brass
Series
Estate
Style
Bristol
Color
Vintage Brass
Description
Item Barclay / Bristol Vintage Brass Handlese
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.