Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaded Satin Brass with Brown Cylinders Satin Brass with Brown

  • Mfr # 6768.060

  • Zoro # G1459934


product price: $68.00
/ea

Key Features

Finish
Satin Brass and Brown
Series
Estate
Width
1.25
Color
Satin Brass and Brown
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6768.060
Zoro #
G1459934
UPC #
00723079150116
Country of Origin
China

Dimensions

Width
1.25
Height
0.25
Length
1.25

Details

Item
Beaded Satin Brass with Brown Cylinders
Finish
Satin Brass and Brown
Series
Estate
Color
Satin Brass and Brown
Material
Brass
Weight
0.001
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Beaded Satin Brass with Brown Cylinders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.