Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaded Unlacquered Brass Cylinders Unlacquered Brass

  • Mfr # 6768.031

  • Zoro # G1460013


product price: $74.99
/ea

Key Features

Series
Estate
Width
0
Material
Brass
Height
0
Color
Unlacquered Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6768.031
Zoro #
G1460013
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Item
Beaded Unlacquered Brass Cylinders Unlac
Series
Estate
Material
Brass
Color
Unlacquered Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Beaded Unlacquered Brass Cylinders Unlac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.