Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaded Venetian Bronze Cylinders Venetian Bronze

  • Mfr # 6768.112

  • Zoro # G1460065


product price: $68.00
/ea

Key Features

Finish
Venetian Bronze
Series
Estate
Height
0
Weight
0.1
Width
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6768.112
Zoro #
G1460065
UPC #
00723079924182
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
Beaded Venetian Bronze Cylinders Venetia
Finish
Venetian Bronze
Series
Estate
Weight
0.1
Color
Venetian Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Beaded Venetian Bronze Cylinders Venetia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.