Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beavertail Lever Distressed ORB Door Levers Distressed ORB

  • Mfr # 5452V.402.LMR

  • Zoro # G1460275


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
2.1
Material
Brass
Length
6.25
Weight
2.866
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5452V.402.LMR
Zoro #
G1460275
UPC #
-
Country of Origin
China

Dimensions

Height
2.1
Length
6.25
Width
2.6

Details

Series
Estate
Item
Beavertail Lever Distressed ORB Door Lev
Material
Brass
Weight
2.866
Color
Distressed Oil Rubbed Bronze

Description

Item Beavertail Lever Distressed ORB Door Lev

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.