Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beavertail Lever Distressed ORB Door Levers Distressed ORB

  • Mfr # 5452V.402.RMR

  • Zoro # G1460135


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
3.3
Material
Brass
Color
Distressed Oil Rubbed Bronze
Height
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5452V.402.RMR
Zoro #
G1460135
UPC #
-
Country of Origin
China

Dimensions

Width
3.3
Height
2.6
Length
6

Details

Series
Estate
Item
Beavertail Lever Distressed ORB Door Lev
Material
Brass
Color
Distressed Oil Rubbed Bronze
Weight
1.3228

Description

Item Beavertail Lever Distressed ORB Door Lev

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.