Beavertail Lever Life Bright Nickel Door Levers Life Bright Nickel
Mfr # 5452V.055.RMR
Zoro # G1460101
product price:Â $102.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Bright Nickel
Features
Right Hand
Cylinder Core Type
Single
Color
Lifetime Bright Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5452V.055.RMR
Zoro #
G1460101
UPC #
00884011402004
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Series
Estate
Finish
Bright Nickel
Item
Beavertail Lever Life Bright Nickel Door
Features
Right Hand
Cylinder Core Type
Single
Color
Lifetime Bright Nickel
Material
Brass
Description
Item Beavertail Lever Life Bright Nickel Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.