Zoro Homepage

Beavertail Lever Life SN Door Levers Life SN

  • Mfr # 5452V.056.RMR

  • Zoro # G1460363


product price: $102.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Material
Brass
Height
2.6
Color
Lifetime Satin Nickel
Length
6.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5452V.056.RMR
Zoro #
G1460363
UPC #
00884011402035
Country of Origin
China

Dimensions

Height
2.6
Length
6.1
Width
3.4

Details

Series
Estate
Item
Beavertail Lever Life SN Door Levers Lif
Material
Brass
Color
Lifetime Satin Nickel
Weight
0.6614

Description

Item Beavertail Lever Life SN Door Levers Lif

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.