
Beavertail Lever Lifetime Brass Door Levers Lifetime Brass
Mfr # 5452V.003.MR
Zoro # G1460372
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Material
Brass
Weight
0.8
Width
3.4
Color
Lifetime Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5452V.003.MR
Zoro #
G1460372
UPC #
00884011401755
Country of Origin
China
Dimensions
Width
3.4
Length
6
Height
2.5
Details
Series
Estate
Item
Beavertail Lever Lifetime Brass Door Lev
Material
Brass
Weight
0.8
Color
Lifetime Brass
Description
Item Beavertail Lever Lifetime Brass Door Lev
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.