Beavertail Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze

  • Mfr # 5452V.102.LDM

  • Zoro # G1460433


product price:  $133.60
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
5.3
Material
Brass
Height
4.6
Length
5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5452V.102.LDM
Zoro #
G1460433
UPC #
-
Country of Origin
China

Dimensions

Width
5.3
Height
4.6
Length
5.9

Details

Series
Estate
Item
Beavertail Lever Oil Rubbed Bronze Door
Material
Brass
Color
Oil Rubbed Bronze
Weight
1.15

Description

Item Beavertail Lever Oil Rubbed Bronze Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.