Beavertail Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze

  • Mfr # 5452V.102.MR

  • Zoro # G1460442


product price:  $204.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Oil Rubbed Bronze
Weight
2.8
Material
Brass
Height
2.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5452V.102.MR
Zoro #
G1460442
UPC #
00884011402103
Country of Origin
China

Dimensions

Height
2.7
Width
3.4
Length
6

Details

Series
Estate
Finish
Oil Rubbed Bronze
Item
Beavertail Lever Oil Rubbed Bronze Door
Weight
2.8
Material
Brass
Color
Oil Rubbed Bronze

Description

Item Beavertail Lever Oil Rubbed Bronze Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.