
Beavertail Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze
Mfr # 5452V.102.RDM
Zoro # G1460451
product price:Â $133.60
/ea
Free Shipping & Returns
Key Features
Series
Estate
Width
5.2
Height
4.4
Material
Brass
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5452V.102.RDM
Zoro #
G1460451
UPC #
00884011402134
Country of Origin
China
Dimensions
Width
5.2
Height
4.4
Length
5.9
Details
Series
Estate
Item
Beavertail Lever Oil Rubbed Bronze Door
Material
Brass
Color
Oil Rubbed Bronze
Weight
1.15
Description
Item Beavertail Lever Oil Rubbed Bronze Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.