Zoro Homepage

Beavertail Lever Satin Black Door Levers Satin Black

  • Mfr # 5452V.190.LMR

  • Zoro # G1460390


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Satin Black
Features
Left Hand
Cylinder Core Type
Single
Weight
0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5452V.190.LMR
Zoro #
G1460390
UPC #
00884011402295
Country of Origin
China

Dimensions

Width
3.4
Height
2.7
Length
6

Details

Series
Estate
Finish
Satin Black
Item
Beavertail Lever Satin Black Door Levers
Features
Left Hand
Cylinder Core Type
Single
Weight
0.4
Material
Brass
Color
Satin Black

Description

Item Beavertail Lever Satin Black Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.