Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beavertail Lever Satin Black Door Levers Satin Black

  • Mfr # 5452V.190.RMR

  • Zoro # G1460573


product price: $102.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Satin Black
Length
6.1
Height
2.6
Width
3.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5452V.190.RMR
Zoro #
G1460573
UPC #
00884011402318
Country of Origin
China

Dimensions

Length
6.1
Height
2.6
Width
3.4

Details

Series
Estate
Item
Beavertail Lever Satin Black Door Levers
Color
Satin Black
Weight
0.3
Material
Brass

Description

Item Beavertail Lever Satin Black Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.