Beavertail Lever Satin Brass Brown Door Levers Satin Brass Brown

  • Mfr # 5452V.060.LMR

  • Zoro # G1460530


product price: $102.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Satin Brass and Brown
Cylinder Core Type
Single
Features
Left Hand
Length
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5452V.060.LMR
Zoro #
G1460530
UPC #
-
Country of Origin
China

Dimensions

Length
6.5
Width
3.8
Height
3

Details

Series
Estate
Finish
Satin Brass and Brown
Item
Beavertail Lever Satin Brass Brown Door
Cylinder Core Type
Single
Features
Left Hand
Material
Brass
Weight
0.5512
Color
Satin Brass and Brown

Description

Item Beavertail Lever Satin Brass Brown Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.