Zoro Homepage

Bethpage Lever Antique Brass Door Levers Antique Brass

  • Mfr # 5447V.050.LMR

  • Zoro # G1460643


product price: $102.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Antique Brass
Cylinder Core Type
Single
Features
Left Hand
Length
6.063
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5447V.050.LMR
Zoro #
G1460643
UPC #
-
Country of Origin
China

Dimensions

Length
6.063
Width
3.4646
Height
2.5984

Details

Series
Estate
Finish
Antique Brass
Item
Bethpage Lever Antique Brass Door Levers
Cylinder Core Type
Single
Features
Left Hand
Color
Antique Brass
Material
Brass

Description

Item Bethpage Lever Antique Brass Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.