Bethpage Lever Distressed ORB Door Levers Distressed ORB
Mfr # 5447V.402.LMR
Zoro # G1460993
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Material
Brass
Width
0
Length
0
Color
Distressed Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5447V.402.LMR
Zoro #
G1460993
UPC #
-
Country of Origin
China
Dimensions
Width
0
Length
0
Height
0
Details
Series
Estate
Item
Bethpage Lever Distressed ORB Door Lever
Material
Brass
Color
Distressed Oil Rubbed Bronze
Description
Item Bethpage Lever Distressed ORB Door Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.