Zoro Homepage

Bethpage Lever Distressed ORB Door Levers Distressed ORB

  • Mfr # 5447V.402.MR

  • Zoro # G1460941


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Weight
1.1
Material
Brass
Length
6
Width
3.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5447V.402.MR
Zoro #
G1460941
UPC #
00884011401663
Country of Origin
China

Dimensions

Length
6
Width
3.4
Height
2.7

Details

Series
Estate
Item
Bethpage Lever Distressed ORB Door Lever
Weight
1.1
Material
Brass
Color
Distressed Oil Rubbed Bronze

Description

Item Bethpage Lever Distressed ORB Door Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.