Bethpage Lever Life Bright Nickel Door Levers Life Bright Nickel

  • Mfr # 5447V.055.MR

  • Zoro # G1460914


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Bright Nickel
Material
Brass
Color
Lifetime Bright Nickel
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5447V.055.MR
Zoro #
G1460914
UPC #
00884011401311
Country of Origin
China

Dimensions

Length
6
Width
3.4
Height
2.5

Details

Series
Estate
Finish
Bright Nickel
Item
Bethpage Lever Life Bright Nickel Door L
Material
Brass
Color
Lifetime Bright Nickel
Weight
1.2
Product Type
Door

Description

Item Bethpage Lever Life Bright Nickel Door L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.