
Bethpage Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze
Mfr # 5447V.102.MR
Zoro # G1461054
product price:Â $204.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Material
Brass
Height
2.6
Weight
1.3
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5447V.102.MR
Zoro #
G1461054
UPC #
-
Country of Origin
China
Dimensions
Height
2.6
Width
3.4
Length
6
Details
Series
Estate
Item
Bethpage Lever Oil Rubbed Bronze Door Le
Material
Brass
Weight
1.3
Color
Oil Rubbed Bronze
Description
Item Bethpage Lever Oil Rubbed Bronze Door Le
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.