Bethpage Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze

  • Mfr # 5447V.102.RMR

  • Zoro # G1460975


product price:  $102.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Oil Rubbed Bronze
Features
Right Hand
Cylinder Core Type
Single
Weight
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5447V.102.RMR
Zoro #
G1460975
UPC #
00884011401410
Country of Origin
China

Dimensions

Width
3.4
Length
6
Height
2.6

Details

Series
Estate
Finish
Oil Rubbed Bronze
Item
Bethpage Lever Oil Rubbed Bronze Door Le
Features
Right Hand
Cylinder Core Type
Single
Weight
0.5
Color
Oil Rubbed Bronze
Material
Brass

Description

Item Bethpage Lever Oil Rubbed Bronze Door Le

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.