
Bethpage Lever Satin Black Door Levers Satin Black
Mfr # 5447V.190.LMR
Zoro # G1461011
product price: $102.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Length
6
Width
3.4
Material
Brass
Color
Satin Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5447V.190.LMR
Zoro #
G1461011
UPC #
-
Country of Origin
China
Dimensions
Length
6
Width
3.4
Height
2.6
Details
Series
Estate
Item
Bethpage Lever Satin Black Door Levers S
Material
Brass
Color
Satin Black
Weight
0.5
Description
Item Bethpage Lever Satin Black Door Levers S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.