Zoro Homepage

Bethpage Lever Satin Black Door Levers Satin Black

  • Mfr # 5447V.190.MR

  • Zoro # G1461039


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Satin Black
Material
Brass
Color
Satin Black
Weight
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5447V.190.MR
Zoro #
G1461039
UPC #
-
Country of Origin
China

Dimensions

Width
0.1
Length
3
Height
0.1

Details

Series
Estate
Finish
Satin Black
Item
Bethpage Lever Satin Black Door Levers S
Material
Brass
Color
Satin Black
Weight
1.5
Product Type
Door

Description

Item Bethpage Lever Satin Black Door Levers S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.