Bethpage Lever Satin Black Door Levers Satin Black
Mfr # 5447V.190.RMR
Zoro # G1461142
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Black
Cylinder Core Type
Single
Features
Right Hand
Color
Satin Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5447V.190.RMR
Zoro #
G1461142
UPC #
00884011401588
Country of Origin
China
Dimensions
Length
6
Height
2.8
Width
3.4
Details
Series
Estate
Finish
Satin Black
Item
Bethpage Lever Satin Black Door Levers S
Cylinder Core Type
Single
Features
Right Hand
Color
Satin Black
Material
Brass
Product Type
Door
Description
Item Bethpage Lever Satin Black Door Levers S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.