Zoro Homepage

Bethpage Lever Unlacquered Brass Door Levers Unlacquered Brass

  • Mfr # 5447V.031.MR

  • Zoro # G1461194


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Unlacquered Brass
Width
3.4646
Color
Unlacquered Brass
Length
5.9843
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5447V.031.MR
Zoro #
G1461194
UPC #
00884011401137
Country of Origin
China

Dimensions

Width
3.4646
Length
5.9843
Height
2.5984

Details

Series
Estate
Finish
Unlacquered Brass
Item
Bethpage Lever Unlacquered Brass Door Le
Color
Unlacquered Brass
Material
Brass
Product Type
Door

Description

Item Bethpage Lever Unlacquered Brass Door Le

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.