Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bethpage Lever Venetian Bronze Door Levers Venetian Bronze

  • Mfr # 5447V.112.LMR

  • Zoro # G1461249


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Venetian Bronze
Cylinder Core Type
Single
Features
Left Hand
Height
1.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5447V.112.LMR
Zoro #
G1461249
UPC #
00884011401441
Country of Origin
China

Dimensions

Height
1.9
Length
5.4
Width
2.9

Details

Series
Estate
Finish
Venetian Bronze
Item
Bethpage Lever Venetian Bronze Door Leve
Cylinder Core Type
Single
Features
Left Hand
Weight
0.5
Material
Brass
Color
Venetian Bronze
Product Type
Door

Description

Item Bethpage Lever Venetian Bronze Door Leve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.