Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bethpage Lifetime Brass Handlesets Lifetime Brass

  • Mfr # M522.003.KT

  • Zoro # G1461212


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Finish
Brass
Series
Estate
Strike Type
Mortise
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M522.003.KT
Zoro #
G1461212
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Bethpage Lifetime Brass Handlesets Lifet
Location Type
Interior
Finish
Brass
Series
Estate
Strike Type
Mortise
Material
Brass
Color
Lifetime Brass
Product Type
Trim

Description

Item Bethpage Lifetime Brass Handlesets Lifet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.