Zoro Homepage
This item is Discontinued.
Baldwin Beveled Edge Double Toggle Switch Plate, Number of Gangs: 2 Brass, Venetian Bronze Finish 4761.112.CD

Beveled Edge Double Toggle Switch Plate, Number of Gangs: 2 Brass, Venetian Bronze Finish (Discontinued)

  • Mfr # 4761.112.CD
  • Zoro # G2074482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4761.112.CD
Zoro #
G2074482
UPC #
-
Country of Origin
China

Dimensions

Size
4-1/2"H x 4-1/2"W

Details

Item
Beveled Edge Double Toggle Switch Plate
Number of Gangs
2
Material
Brass
Finish
Venetian Bronze

Description

Estate Venetian Bronze Switch Plates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.