Zoro Homepage
This item is Discontinued.
Baldwin Beveled Edge Quad Toggle Switch Plate, Number of Gangs: 4 Brass, Polished Brass Finish 4772.030.CD

Beveled Edge Quad Toggle Switch Plate, Number of Gangs: 4 Brass, Polished Brass Finish (Discontinued)

  • Mfr # 4772.030.CD
  • Zoro # G0999934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4772.030.CD
Zoro #
G0999934
UPC #
723079062471
Country of Origin
China

Dimensions

Size
4-1/2"H x 8-1/8"W

Details

Item
Beveled Edge Quad Toggle Switch Plate
Number of Gangs
4
Material
Brass
Finish
Polished Brass

Description

Estate Bright Brass Switch Plates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.