Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Baldwin Beveled Edge Triple Toggle Switch Plate, Number of Gangs: 3 Brass, Antique Brass Finish 4770.050.CD

Beveled Edge Triple Toggle Switch Plate, Number of Gangs: 3 Brass, Antique Brass Finish (Discontinued)

  • Mfr # 4770.050.CD
  • Zoro # G0992724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4770.050.CD
Zoro #
G0992724
UPC #
-
Country of Origin
China

Dimensions

Size
4-1/2"H x 6-1/2"W

Details

Item
Beveled Edge Triple Toggle Switch Plate
Number of Gangs
3
Material
Brass
Finish
Antique Brass

Description

Estate Antique Brass Switch Plates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.