Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bismark Antique Brass Handlesets Antique Brass

  • Mfr # 6986.050.KC

  • Zoro # G1461739


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Color
Antique Brass
Height
0
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6986.050.KC
Zoro #
G1461739
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Item
Bismark Antique Brass Handlesets Antique
Material
Brass
Series
Estate
Color
Antique Brass

Description

Item Bismark Antique Brass Handlesets Antique

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.