
Bismark Lifetime Brass Handlesets Lifetime Brass
Mfr # 6986.003.KT
Zoro # G1463705
product price: $337.60
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Brass
Series
Estate
Length
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6986.003.KT
Zoro #
G1463705
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
3.5
Height
2
Details
Item
Bismark Lifetime Brass Handlesets Lifeti
Location Type
Interior
Material
Brass
Finish
Brass
Series
Estate
Color
Lifetime Brass
Weight
0.7
Description
Item Bismark Lifetime Brass Handlesets Lifeti
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.