Zoro Homepage

Bismark Lifetime Satin Brass Handlesets Lifetime Satin Brass

  • Mfr # 6986.044.KC

  • Zoro # G1464590


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Material
Brass
Finish
Satin Brass
Series
Estate
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6986.044.KC
Zoro #
G1464590
UPC #
00823079434763
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
Bismark Lifetime Satin Brass Handlesets
Location Type
Interior
Material
Brass
Finish
Satin Brass
Series
Estate
Color
Lifetime Satin Brass

Description

Item Bismark Lifetime Satin Brass Handlesets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.