Bismark Lifetime Satin Brass Handlesets Lifetime Satin Brass
Mfr # 6986.044.KT
Zoro # G1464685
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Satin Brass
Series
Estate
Color
Lifetime Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6986.044.KT
Zoro #
G1464685
UPC #
00823079434794
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Item
Bismark Lifetime Satin Brass Handlesets
Location Type
Interior
Material
Brass
Finish
Satin Brass
Series
Estate
Color
Lifetime Satin Brass
Description
Item Bismark Lifetime Satin Brass Handlesets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.