
Bismark Oil Rubbed Bronze Handlesets Oil Rubbed Bronze
Mfr # 6986.102.KC
Zoro # G1465455
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Weight
0.9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6986.102.KC
Zoro #
G1465455
UPC #
00723079222868
Country of Origin
China
Dimensions
Height
1
Width
3.2
Length
12
Details
Item
Bismark Oil Rubbed Bronze Handlesets Oil
Location Type
Interior
Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Weight
0.9
Color
Oil Rubbed Bronze
Description
Item Bismark Oil Rubbed Bronze Handlesets Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.