Zoro Homepage

Bismark Venetian Bronze Handlesets Venetian Bronze

  • Mfr # 6986.112.KC

  • Zoro # G1467092


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Length
12
Width
3.2
Height
1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6986.112.KC
Zoro #
G1467092
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
3.2
Height
1.1

Details

Item
Bismark Venetian Bronze Handlesets Venet
Material
Brass
Series
Estate
Color
Venetian Bronze
Weight
0.5

Description

Item Bismark Venetian Bronze Handlesets Venet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.