Zoro Homepage

Bismark Venetian Bronze Handlesets Venetian Bronze

  • Mfr # 6986.112.KN

  • Zoro # G1467040


product price: $286.40
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Material
Brass
Finish
Venetian Bronze
Series
Estate
Style
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6986.112.KN
Zoro #
G1467040
UPC #
-
Country of Origin
China

Dimensions

Length
12
Height
0.9
Width
3.2

Details

Item
Bismark Venetian Bronze Handlesets Venet
Location Type
Interior
Material
Brass
Finish
Venetian Bronze
Series
Estate
Style
Knob
Weight
0.9
Color
Venetian Bronze

Description

Item Bismark Venetian Bronze Handlesets Venet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.