Boulder Bright Chrome Escutcheons Bright Chrome
Mfr # MP016.260.KT6
Zoro # G1467914
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Color
Bright Chrome
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Material
Brass
Height
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP016.260.KT6
Zoro #
G1467914
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Boulder Bright Chrome Escutcheons Bright
Color
Bright Chrome
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Material
Brass
Description
Boulder Bright Chrome Escutcheons Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.