Zoro Homepage

Boulder Distressed ORB Accessories Distressed ORB

  • Mfr # MP016.402.DSP

  • Zoro # G1468459


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Finish
Distressed Oil Rubbed Bronze
Material
Brass
Product Type
Trim
Series
Estate
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP016.402.DSP
Zoro #
G1468459
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Boulder Distressed ORB Accessories Distr
Finish
Distressed Oil Rubbed Bronze
Material
Brass
Product Type
Trim
Series
Estate
Color
Distressed Oil Rubbed Bronze

Description

Item Boulder Distressed ORB Accessories Distr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.