Zoro Homepage

Boulder Lifetime Brass Escutcheons Lifetime Brass

  • Mfr # MP016.003.KNOR5

  • Zoro # G1469655


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
Lifetime Brass
Series
Estate
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Width
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP016.003.KNOR5
Zoro #
G1469655
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Item
Boulder Lifetime Brass Escutcheons Lifet
Color
Lifetime Brass
Series
Estate
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Boulder Lifetime Brass Escutcheons Lifet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.