Zoro Homepage

Boulder Venetian Bronze Escutcheons Venetian Bronze

  • Mfr # MP016.112.KC6

  • Zoro # G1472430


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
Venetian Bronze
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Material
Brass
Height
2.2835
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP016.112.KC6
Zoro #
G1472430
UPC #
-
Country of Origin
China

Dimensions

Height
2.2835
Width
3.2283
Length
13.7795

Details

Item
Boulder Venetian Bronze Escutcheons Vene
Color
Venetian Bronze
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Material
Brass

Description

Boulder Venetian Bronze Escutcheons Vene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.